Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller Twin TurboLite™ Fall Protection System

Catalog No. 19066305
Change view
Click to view available options
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-066-305 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-066-305 Supplier Honeywell™ Supplier No. MFLC11Z7/6FT

missing translation for 'validMainframeMsg'

Miller Twin TurboLite™ Fall Protection System easily adapts two lightweight TurboLite™ Personal Fall Limiters for continuous 100% tie off fall protection.

  • Light weight, aluminum twin connector provides superior durability and reduces worker fatigue to increase productivity
  • Web retainer clip provides superior safety by rotating freely to prevent unintentional opening of the carabiner gate during a fall
  • Connects to harness webbing below the d-ring allowing connection for rescue and secondary connection to an overhead self-retracting lifeline
  • Better alternative to double-leg lanyards by reducing fall clearance requirements for use in more applications
  • Cost effective replacement system
  • Swivels allow for independent movement providing ultimate worker mobility and prevents webbing from twisting and binding in the unit
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Material High-impact Nylon
Model TurboLite
Leg Configuration Double-Leg
Includes Two TurboLite Personal Fall Limiters and D-Ring Connector
For Use With (Equipment) Full Body fall arrest harness, anchorage connector
For Use With (Application) Fall Protection, Fall Arrest
Connector Types Locking Snap Hook
Elongation 6 ft.
Webbing Material Vectran Core, Polyester
Length (Metric) 1.8 m
Length (English) 6 ft.
Capacity (English) 400 lb.
Capacity (Metric) 181.4 kg
Adjustable No
Certifications/Compliance OSHA 1926.502, 1910.66, ANSI A10.32, Z359.14 Class A & B, CSA Z259.2.2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.