Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Samplicity™ Filters, 0.45 μm

Catalog No. 13999132 Shop All MilliporeSigma Products
Change view
Click to view available options
Material (Membrane):
Hydrophilic PTFE
Hydrophilic PVDF
Quantity:
384/Pk.
96 Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Membrane) Quantity
13-999-132 Hydrophilic PVDF 384/Pk.
SAMPLCR01 Hydrophilic PTFE 96 Pk.
13-999-131 Hydrophilic PVDF 96 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-999-132 Supplier MilliporeSigma™ Supplier No. SAMPHV004
Only null left
Add to Cart
Add to Cart

To be used with the Samplicity Filtration System. Powered by vacuum, the system takes minimal manual effort to filter 1 to 8 samples into standard HPLC vials in seconds, with higher recovery than syringe filters provide.

Overview of Millex Samplicity™ Filters for the Samplicity™ G2 System

  • Samplicity™ G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials.
  • Filtration for HPLC sample prep without syringes
  • Millex Samplicity™ Filters provide integrated funnels and filters for easiest sample loading
  • Available in 0.20 μm and 0.45 μm pore sizes with hydrophilic PTFE and Durapore™ PVDF membranes
TRUSTED_SUSTAINABILITY

Specifications

Connectors Easy loading funnel inlet, Outlet tip for smooth transfer to HPLC vials
Description Easy loading funnel inlet, Outlet tip for smooth transfer to HPLC vials
Disposable Single-use
For Use With (Equipment) Samplicity G2 Filtration System
Material (Membrane) Hydrophilic PVDF
Pore Size 0.45 μm
Sterility Non-sterile
For Use With (Application) High Performance Liquid Chromatography (HPLC)
Housing Material High Density Polyethylene (HDPE)
Quantity 384/Pk.
Type Millex™ Samplicity™ Filter
Volume (Metric) 0.3 to 1.6 mL
Volume (Metric) Working 0.3 to 1.6 mL
Diameter (Metric) Filter 25 mm
Diameter (Metric) Membrane 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.