Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma Milli-Q™ SQ 240C Purification System Kit

Catalog No. ZSQ240UCTK Shop All MilliporeSigma Products
Change view
Click to view available options
Width (Metric) Exterior:
40.9 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Exterior
ZSQ240UCTK 40.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ZSQ240UCTK Supplier MilliporeSigma Supplier No. ZSQ240UCTK
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Combined pure RO water production station and ultrapure water dispensing module for one 3.5 L Switch tank

  • The Milli-Q™ SQ 240C water purification system delivers both pure reverse osmosis (RO) water and ultrapure (Type 1) water.
  • It benefits from a flexible handset dispenser to deliver ultrapure water.
  • It can also be equipped with a Gravity valve (optional) to dispense pure RO water directly from the SQ Switch 3.5 L tank base.
  • Kit requires 2x Power Cords, Cartridges, Final Filter, and Installation (not included).
TRUSTED_SUSTAINABILITY

Specifications

Product Type Water Purification System
Height (English) 19.8 in.
Width (English) Exterior 16.1 in.
Width (Metric) Exterior 40.9 cm
Height (Metric) 50.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.