Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma Milli-Q™ SQ 240L Purification System Kit

Catalog No. ZSQ240RLTK Shop All MilliporeSigma Products
Change view
Click to view available options
Capacity (Metric):
3.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
ZSQ240RLTK 3.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ZSQ240RLTK Supplier MilliporeSigma Supplier No. ZSQ240RLTK
Add to Cart
Add to Cart
Request a Quote

Ultrapure Water Dispensing Module, three 3.5 L Switch Tanks, SQ Gravity Valve

  • The Milli-Q™ SQ 240L Purification System Kit is composed of the Milli-Q™ SR 240L and the Milli-Q™ SQ 200 water purification systems.
  • The Milli-Q™ SR 240L water purification system delivers pure reverse osmosis (RO) water to two mobile SQ Switch 3.5 L tanks. It can be equipped with a Gravity valve (optional) to dispense pure RO water directly from the SQ Switch tank base.
  • The Milli-Q™ SQ 200 water purification system delivers ultrapure (Type 1) water from the SQ Switch 3.5 L tank filled with pure RO water. It benefits from a flexible handset dispenser to deliver ultrapure water.
  • Kit requires 2x Power Cords, Cartridges, Final Filter, and Installation (not included).
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 3.5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.