Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma Milli-Q™ SR 240 Purification System

Catalog No. ZSR240R0T0 Shop All MilliporeSigma Products
Change view
Click to view available options
Capacity (Metric):
3.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
ZSR240R0T0 3.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ZSR240R0T0 Supplier MilliporeSigma Supplier No. ZSR240R0T0
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pure RO water production station for one 3.5 L Switch SQ tank

  • Milli-Q™ SR 240 Module Only.
  • Includes filling station for 1 x 3L SQ Switch Tank.
  • Produces reverse osmosis water when used with SQPAK RO and compatible Tank.
  • Does not include required Power Cord, Purification Cartridge, Tank, or Installation.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 3.5 L
Feedwater Source Potable Tap Water
Flow Rate 42 L/hr. Make-up Flow Rate, 6 L/min. Distribution Flow Rate
Product Water Type Reverse Osmosis (Type 3)
Type Water Purification System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.