Learn More
Description
- The Milli-Q™ SR 240L water purification system delivers pure reverse osmosis (RO) water to two mobile SQ Switch 3.5 L tanks.
- It can be equipped with a Gravity valve (optional) to dispense pure RO water directly from the SQ Switch tank base.
- Kit requires 1 Power Cord, Cartridge, and Installation (not included).
Specifications
Specifications
| Capacity (Metric) | 2 x 3.5 L |
| Feedwater Source | Potable Tap Water |
| Flow Rate | ≤42 L/hr. Make-up Flow Rate (Pure RO water), ≤6 L/min. Distribution Flow Rate (Pure RO water from SQ Gravity valve) |
| Product Water Type | Reverse Osmosis (Type 3) |
| Type | Water Purification System |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.