Learn More
Description
- The Milli-Q™ SR 240XL water purification system delivers pure reverse osmosis (RO) water to one mobile SQ Switch 3.5 L tank and one SQ 50 L tank.
- The SQ 50 L tank benefits from a Gravity valve (optional) to directly dispense pure RO water plus a high-flow valve to directly feed lab equipment with pure RO water.
- Kit requires 1 Power Cord, Cartridge, and Installation (not included).
Specifications
Specifications
| Capacity (Metric) | 3.5 L; 50 L |
| Feedwater Source | Potable Tap Water |
| Flow Rate | ≤42 L/hr. Make-up Flow Rate (Pure RO water), ≤6 L/min. Distribution Flow Rate (Pure RO water from SQ Gravity valve), ≤6 L/min. Distribution Flow Rate (Pure RO water from high flow SQ 50 L tank valve) |
| Product Water Type | Reverse Osmosis (Type 3) |
| Type | Water Purification System |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.