Learn More
Description
Millicell Microwell Plates are a read-to-use platform for high-throughput and reproduciblity of organoid cultures. Based on an array of ultra-dense U-bottom shaped microwells (uW) in hydrogel, single organoids are robustly generated in each microcvity and grown in suspension-like culture without a solid extracellular matrix. With mulitple configurations available, there is a microwell size that will fit your organoid model.
Features and benefits:
- O-ring with meniscus breaking features: For homogeneous seeding
- Independent port: For medium change without disturbing the organoids
- Multiple microwell sizes: Accommodate any organoid type
- Biocompatible and cell repellent: For efficient aggregation of stem cells
- Water-based: Allowing diffraction-less imaging
- Tunable chemistry: For customization according to organoid needs
- No solid matrix needed
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Array | 8 x 12 |
| Pore Size | 400 μm |
| Color | Clear |
| Product Type | Microwell Plates |
| Material | Polystyrene |
| Volume (Metric) Well | 200 μL |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.