Learn More
Description
Designed to support cell attachment, growth, and differentiation for a variety of applications
- 24-well feeder tray incorporates a tear-drop well design to reduce the incidence of air bubbles that can form under the membrane during plate assembly, ensuring that cell monolayers are getting the proper nutrients
- Single-well feeder tray utilizes baffles to reduce media leakage and contamination
Specifications
Specifications
| Closure Included | With Lid |
| Bottom Shape | Flat |
| Capacity (Metric) | 0.8 mL |
| Color | Clear |
| Material | Polystyrene |
| Shape | Rectangular |
| Sterility | Sterile |
| Surface Treatment | Non-treated |
| Type | Receiver Tray |
| Well Count | 24 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.