Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma MILLIFLEX OASIS FILT PUMP

Catalog No. NC2736107
Encompass

  • Designed for efficient microbial quality control
  • Compact and lightweight for easy maneuverability
  • Easy-to-decontaminate surfaces minimize cross-contamination risk
  • Provides a controlled vacuum source for stable filtration
  • Suitable for use in biosafety cabinets or laminar flow hoods
  • Connect up to 3 pumps for 6 simultaneous filtrations
  • Filtration head material: 316L stainless steel
  • Autoclavable filtration head for ease of sterilization
  • Monthly sanitization required, no autoclave needed for hardware
  • Compatible with standard UV sterilization for pump housing
  • Setup requires no calibration with quick connections
  • Footprint: small for efficient use of space
  • Weight: 3.4 kg (7.5 lb) with filtration heads
  • Height: 90 mm (3.5 in)
  • Width: 230 mm (9.0 in)
  • Length: 310 mm (12.2 in)
  • Regulatory compliance with EP, JP, and USP agencies

Catalog No. NC2736107 Supplier MilliporeSigma Supplier No. MMSYSTMM2
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Designed for efficient microbial quality control
  • Compact and lightweight for easy maneuverability
  • Easy-to-decontaminate surfaces minimize cross-contamination risk
  • Provides a controlled vacuum source for stable filtration
  • Suitable for use in biosafety cabinets or laminar flow hoods
  • Connect up to 3 pumps for 6 simultaneous filtrations
  • Filtration head material: 316L stainless steel
  • Autoclavable filtration head for ease of sterilization
  • Monthly sanitization required, no autoclave needed for hardware
  • Compatible with standard UV sterilization for pump housing
  • Setup requires no calibration with quick connections
  • Footprint: small for efficient use of space
  • Weight: 3.4 kg (7.5 lb) with filtration heads
  • Height: 90 mm (3.5 in)
  • Width: 230 mm (9.0 in)
  • Length: 310 mm (12.2 in)
  • Regulatory compliance with EP, JP, and USP agencies

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.