Learn More
Description
- Each count is started and stopped by a signal at the input sockets
- Automatically reset to zero each time it is restarted
- Includes plug-in power supply.
- Time measurement: 1 ms to 9999 s
- Supply voltage: 12V AC
- Connectors: 4-mm safety sockets
Specifications
Specifications
| Electrical Requirements | 115 V 50/60 Hz |
| Product Type | Physics Equipment |
| Includes | Counter, Power Supply |
| Width (Metric) | 10 cm |
| Height (Metric) | 15 cm |
| Quantity | 1 |
| Material | Plastic |
| Color | White, Blue |
| Languages | English |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

