Learn More
Integra™ Miltex™ Biopsy Punches with Plunger System
Description
Effortless ejection of lodged specimens
- Seamless, stainless steel with razor-sharp cutting edge to eliminate torn or pulled biopsies
- Ribbed handle provides comfort and control
- Single-use
- Sterile
- Color coded with size clearly marked on each punch
Order Info
Five-year shelf life
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Biopsy Punch |
| For Use With (Application) | Offer the added benefit of effortless ejection of Lodged Specimens |
| Handle Type | Ribbed |
| Description | Seamless |
| Disposable | Single-use |
| Sterility | Sterile |
| Includes | Plunger System |
| Quantity | 25/Pk. |
| Diameter (English) | 0.039 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.