Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Instrument Trays

Catalog No. 12460431
Change view
Click to view available options
Dimensions (L x W x H):
10 x 6.5 x 0.72 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
12-460-431 10 x 6.5 x 0.72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-460-431 Supplier Integra™ Miltex™ Supplier No. 3934
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured using surgical grade, 304 stainless-steel

  • Rolled edge
  • Thickness: 0.6mm
  • O.R. quality
  • Durable gauge to meet the needs of any healthcare customer
  • Available individually

Specifications

Dimensions (L x W x H) 10 x 6.5 x 0.72 in.
Material Stainless Steel
Type Instrument Tray
Thickness 0.6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.