Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Milwaukee Tool Backpack Blower, Dual Battery, 650 CFM, 155 MPH

Catalog No. 5000795499
Encompass

This dual battery backpack blower is designed for demanding outdoor tasks, offering superior blowing force to 60cc gas blowers. It features a brushless motor delivering 650 CFM, 155 MPH, and 20.5 Newtons of force, reaching full throttle in under one second for maximum productivity.

  • Brushless motor: 650 CFM, 155 MPH, 20.5 N blowing force
  • Full throttle in under one second
  • Requires two 18V lithium batteries; accommodates up to four for extended runtime
  • Up to 60 minutes continuous use with four 12.0 Ah batteries
  • Low noise operation at 62 dB(A)
  • Fully adjustable harness
  • Mode select and variable speed trigger
  • Telescoping nozzle
  • No pull start, engine maintenance, emissions, or vibration
  • Advanced intelligence for performance and protection

Catalog No. 50-007-95499 Supplier MSC Supplier No. 35640556
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This dual battery backpack blower is designed for demanding outdoor tasks, offering superior blowing force to 60cc gas blowers. It features a brushless motor delivering 650 CFM, 155 MPH, and 20.5 Newtons of force, reaching full throttle in under one second for maximum productivity.

  • Brushless motor: 650 CFM, 155 MPH, 20.5 N blowing force
  • Full throttle in under one second
  • Requires two 18V lithium batteries; accommodates up to four for extended runtime
  • Up to 60 minutes continuous use with four 12.0 Ah batteries
  • Low noise operation at 62 dB(A)
  • Fully adjustable harness
  • Mode select and variable speed trigger
  • Telescoping nozzle
  • No pull start, engine maintenance, emissions, or vibration
  • Advanced intelligence for performance and protection

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.