Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Milwaukee Tool Laser Level, Green 360° 3-Plane, 125 ft Range

Catalog No. 5000537195
Encompass

This laser kit offers extended runtime and high visibility. Its high-intensity green laser provides visibility up to 250 feet (diameter) for long-range applications. The tool features three 360° planes (horizontal and two vertical lines) for precise alignment, leveling, squaring, and transfers in large spaces. An integrated bracket with micro control pivots on the plumb point for easy setup, and amplified rare earth magnets ensure a strong hold on steel studs.

  • Provides over 15 hours of continuous runtime.
  • Three 360° planes (horizontal and two vertical) for comprehensive layouts.
  • Accuracy of +/- 1/8 inch at 33 ft.
  • Working range of 125 ft; 165 ft with a detector.
  • IP54 rated for water and dust resistance, with 1 meter impact resistance.
  • Compatible with M12 battery system.

Catalog No. 50-005-37195 Supplier MSC Supplier No. 13881628
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This laser kit offers extended runtime and high visibility. Its high-intensity green laser provides visibility up to 250 feet (diameter) for long-range applications. The tool features three 360° planes (horizontal and two vertical lines) for precise alignment, leveling, squaring, and transfers in large spaces. An integrated bracket with micro control pivots on the plumb point for easy setup, and amplified rare earth magnets ensure a strong hold on steel studs.

  • Provides over 15 hours of continuous runtime.
  • Three 360° planes (horizontal and two vertical) for comprehensive layouts.
  • Accuracy of +/- 1/8 inch at 33 ft.
  • Working range of 125 ft; 165 ft with a detector.
  • IP54 rated for water and dust resistance, with 1 meter impact resistance.
  • Compatible with M12 battery system.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.