Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Milwaukee Tool Mount, Plastic, 15 in. Height, 10.75 in. Length

Catalog No. 5000536337
Encompass

This mount is designed for use with drop ceiling and soffit layouts. Constructed from plastic, it is black in color and features an overall height of 15 inches and a length of 10.75 inches.

  • Type: Mount
  • For use with drop ceiling layout
  • For use with soffit layout
  • Material: Plastic
  • Color: Black
  • Overall height: 15 in.
  • Length: 10.75 in.

Catalog No. 50-005-36337 Supplier MSC Supplier No. 08492738
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mount is designed for use with drop ceiling and soffit layouts. Constructed from plastic, it is black in color and features an overall height of 15 inches and a length of 10.75 inches.

  • Type: Mount
  • For use with drop ceiling layout
  • For use with soffit layout
  • Material: Plastic
  • Color: Black
  • Overall height: 15 in.
  • Length: 10.75 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.