Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Ideal Tridon Micro-Gear Worm Gear Hose Clamp, 301 SS, 5/16 in. to 7/8 in.

Catalog No. NC0678031
Encompass_Preferred

These Micro-Gear® worm gear clamps are precision-engineered for use in small hose applications, including emission control, fuel lines, and vacuum hoses. Designed with a slim, 5/16 in. band and a low-profile housing, they provide reliable securement in confined spaces.

  • Band and housing material: 301 stainless steel
  • Clamp diameter range: 5/16 in. to 7/8 in. (8 mm to 22 mm)
  • Installation torque: 10 to 15 lbf-in. (1.1 to 1.7 Nm)
  • Drive type: Slotted hex
  • Corrosion and rust resistant
  • Max. operating temperature: 500 °F

Catalog No. NC0678031 Supplier Grainger Supplier No. 5X442
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Micro-Gear® worm gear clamps are precision-engineered for use in small hose applications, including emission control, fuel lines, and vacuum hoses. Designed with a slim, 5/16 in. band and a low-profile housing, they provide reliable securement in confined spaces.

  • Band and housing material: 301 stainless steel
  • Clamp diameter range: 5/16 in. to 7/8 in. (8 mm to 22 mm)
  • Installation torque: 10 to 15 lbf-in. (1.1 to 1.7 Nm)
  • Drive type: Slotted hex
  • Corrosion and rust resistant
  • Max. operating temperature: 500 °F

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.