Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco Products Min-Max Hygrometer Thermometer Internal and External Temperature

Catalog No. 04500299
Change view
Click to view available options
Humidity Range:
10 to 99%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Humidity Range
04-500-299 10 to 99%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-299 Supplier Thermco Products Supplier No. TT8020TH
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Min-Max Hygrometer Thermometer Internal and External Temperature is suitable for home, office, or industrial use.

  • The Min-Max Hygrometer Thermometer is a versatile device for monitoring internal and external temperatures, humidity, and time.
  • Features a jumbo display for easy reading.
  • Measures internal temperatures from 0°C to 50°C (32°F to 122°F) and external temperatures from -50°C to +70°C (-58°F to +158°F).
  • Humidity measurement range from 10% to 99% Rh.
  • Stores minimum and maximum readings for quick reference.
  • Selectable Celsius or Fahrenheit units.
  • Includes a time display with alarm clock function.
  • Foldaway stand and mounting keyhole allow flexible placement.
  • CE marked for quality assurance and equipped with a low battery indicator.
  • Compact design measuring 100 mm (W) x 110 mm (H)

Specifications

Type Hygrometer
Humidity Range 10 to 99%
Temperature Range (Metric) 0°C to 50°C (Internal), -50°C to +70°C (External)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.