Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC ATI Tools Handheld Vacuum, Air Powered, HEPA Filtered, 1 ea

Catalog No. 502818366
Encompass

This portable handheld vacuum cleaner operates with an air power source and includes a vacuum assembly, featuring HEPA filtration for efficient particle capture.

  • HEPA filtration type
  • Disposable bag vacuum collection
  • Plastic tank material
  • No cord included
  • Tank capacity: 0.50
  • Amperage: 5.00 A
  • Horsepower: 5 HP
  • Sound level: 85 dB
  • Overall length: 6.00 in
  • Overall width: 4.00 in
  • Overall height: 2.00 in
  • Hose diameter: 0.75 in (20.00 mm)
  • Hose length: 0.00 m

Catalog No. 50-281-8366 Supplier MSC Supplier No. 07547391
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This portable handheld vacuum cleaner operates with an air power source and includes a vacuum assembly, featuring HEPA filtration for efficient particle capture.

  • HEPA filtration type
  • Disposable bag vacuum collection
  • Plastic tank material
  • No cord included
  • Tank capacity: 0.50
  • Amperage: 5.00 A
  • Horsepower: 5 HP
  • Sound level: 85 dB
  • Overall length: 6.00 in
  • Overall width: 4.00 in
  • Overall height: 2.00 in
  • Hose diameter: 0.75 in (20.00 mm)
  • Hose length: 0.00 m

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.