Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC ATI Tools Handheld Vacuum, Air Powered, HEPA Filter, 1 ea

Catalog No. 502816155
Encompass

This portable handheld vacuum cleaner includes the vacuum assembly and is designed for various applications. It operates with an air power source and features HEPA filtration for efficient particle capture.

  • Air power source
  • HEPA filtration
  • Disposable bag collection
  • Aluminum tank material
  • Cord not included
  • Overall dimensions: 6.00 in length, 4.00 in width, 2.00 in height
  • Tank capacity: 0.50
  • Amperage: 5.00
  • Horse power: 5
  • Sound level: 85
  • Hose diameter: 0.75 in (20.00 mm)

Catalog No. 50-281-6155 Supplier MSC Supplier No. 07547573
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This portable handheld vacuum cleaner includes the vacuum assembly and is designed for various applications. It operates with an air power source and features HEPA filtration for efficient particle capture.

  • Air power source
  • HEPA filtration
  • Disposable bag collection
  • Aluminum tank material
  • Cord not included
  • Overall dimensions: 6.00 in length, 4.00 in width, 2.00 in height
  • Tank capacity: 0.50
  • Amperage: 5.00
  • Horse power: 5
  • Sound level: 85
  • Hose diameter: 0.75 in (20.00 mm)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.