Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Miners' Pick Handle Sold Separately
SDP

Catalog No. 19174220 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
16 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-174-220 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-174-220 Supplier Ampco Supplier No. P7
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Non-sparking, non-magnetic, corrosion-resistant miner's pick. Includes lifetime warranty.

  • Made of aluminum bronze material.
  • Length of pick: 16 in.
  • Weight: 7.32 lb.

Specifications

Product Type Railroad Pick
Length (English) 16 in.
Includes Pick Head Only
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.