Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS Mini-100 Orbital-Genie

Catalog No. 01804376 Shop All OHAUS Products
Change view
Click to view available options
Speed Range:
20 to 100 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
01-804-376 20 to 100 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-804-376 Supplier OHAUS Supplier No. 83041272

missing translation for 'validMainframeMsg'

A Standard Footprint variable speed Orbital shaker with non-slip, rubber-coated platform with spill-proof edges.

  • Ideal for gentle shaking applications.
  • No additional accessories necessary.
TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Load Bearing Capacity (Metric) 2.3 kg
Speed Range 20 to 100 rpm
Voltage 120 V
Product Type Shaker
Model Mini-100 Orbital-Genie
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.