Learn More
Brady™ Mini All Purpose Cable Lockout PVC Coated Steel 8ft 1 Ea.
Shop All Brady Corporation ProductsDescription
- Compact, handle-free profile: Fits easily into tight spaces
- Multi-point energy isolation: Secures multiple points, tricky valve handles and complex panels at once
- Rugged, textured finish: Ultra-durable housing with a high-grip surface finish
- One-person application: Simple, intuitive design allows a single worker to thread, cinch and lock out quickly
- Slip-free cable hold: High-strength pivoting arm cinches cable tight to hold firm under tension
Specifications
Specifications
| Product Type | Cable Lockout |
| Color | Red |
| Material | ABS |
| Dimensions (D x W x H) | 1.33 x 4.06 x 3.26 in. |
| Length (English) | 3.26 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.