Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Mini-Bandage Scissors, 3.5 in., Stainless Steel
SDPSCI_ED

Catalog No. S72159
Change view
Click to view available options
Length (English):
3.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S72159 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72159 Supplier DR Instruments Supplier No. 35BND
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mini-Bandage Scissors are 3.5 inches long with precision ground blades for cutting gauze, jeans and many strong materials.

  • One blunt tip and one spatula tip for easier cutting
  • Precision ground blades for cleaner and easier cutting
  • Silver polished finish
  • 3.5 in. Length

Specifications

Product Type Bandage Scissors
For Use With (Equipment) Gauze, Jeans
Length (English) 3.5 in.
Length (Metric) 8.9 cm
Material Stainless Steel
Finish Silver Polished
Tip Style 1 Blunt, 1 Spatula
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.