Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Mini Bench Scraper, Stiff, Polypropylene, 1 ea

Catalog No. 502869183
Encompass

This mini bench scraper is designed for various scraping tasks. It features a stiff polypropylene blade, making it suitable for efficient cleaning and material removal in demanding applications.

  • Stiff flexibility
  • Straight blade type
  • Blade length of 0.30 in.
  • Blade width of 5.5 in.
  • Polypropylene blade material
  • Overall length of 3.4 in.
  • Yellow color

Catalog No. 50-286-9183 Supplier MSC Supplier No. 52584117
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mini bench scraper is designed for various scraping tasks. It features a stiff polypropylene blade, making it suitable for efficient cleaning and material removal in demanding applications.

  • Stiff flexibility
  • Straight blade type
  • Blade length of 0.30 in.
  • Blade width of 5.5 in.
  • Polypropylene blade material
  • Overall length of 3.4 in.
  • Yellow color

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.