Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mini-Centrifuge 100-240 V, 50/60 Hz. Universal Plug, Gray PROMO

Catalog No. 12006901PM Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
6 x 1.5/2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
12-006-901PM 6 x 1.5/2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-006-901PM
This item is not returnable. View return policy

Compact with tool-free rotors and quick-spin options for fast, easy use and a locking lid for easy opening and quick tube removal.

  • 5 Year Warranty
  • A locking lid for added protection when the unit is in use
  • A larger lid to accommodate longer and skirted tubes, as well as taller tube lids
  • A braking function to quickly stop the unit when powered off or when the lid is opened
  • Meets the latest applicable North American and EU safety requirements
  • Weighted rubberized base eliminates potential movement and further dampens vibration and noise
  • Capacity 6 x 1.5/2 mL Tubes Rotor 1 Adapters for 0.5 mL and 0.2 mL Tubes 2 places for 8 x 0.2 mL Strips or 16 Single Tubes Rotor 2

Specifications

Capacity 6 x 1.5/2 mL
Max. Speed 6,000 rpm
Max. RCF 2,000 x g
Refrigerated No
Width (English) Exterior 5.03 in.
Width (Metric) Exterior 128 mm
Includes Two rotors, tube rack, storage case, O-rings, tube adapters and low voltage, double insulated power adapter with four interchangeable plugs
Electrical Requirements 100/240 V 50/60 Hz
Rotor Included Yes
Dimensions (HWD) 104 x 128 x 153 mm
Frequency 50/60 Hz
Voltage 100/240 V
Product Type Mini-Centrifuge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.