Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Mini Human Skeleton Model Shorty on Hanging Stand, Half Natural Size
GREENER_CHOICESDPSCI_ED

Catalog No. S00243 Shop All 3B Scientific Products
Change view
Click to view available options
Height (English):
94 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S00243 94 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00243 Supplier 3B Scientific™ Supplier No. 1000040
Add to Cart
Add to Cart
This item is not returnable. View return policy

Top of the line mini human skeleton. The skull can be removed and disassembled into 3-parts. Made from durable, unbreakable plastic, & hand assembled. Complete with a full 3-year warranty. There’s nothing else like it in the world!

  • Top of the line mini human skeleton. 3B Scientifc engineers have optimized the process of reproducing miniatures keeping all anatomical details and structures, even at half of natural size (80 cm). The skull can be removed and disassembled into 3-parts. Made from durable, unbreakable plastic, & hand assembled. Complete with a full 3-year warranty.
    • 3-part removable skull (skullcap, base of skull, mandible)
    • Removable arms and legs
    • Specially mounted hip joints to demonstrate natural rotation of the hips
    • Flexible spine with soft intervertebral discs
  • 94 cm; 3.5 kg. Comes on hanging stand that can be placed on the floor or hung on the wall.
  • Every original 3B Scientific anatomy model now includes these additional FREE features:
    • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
    • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
    • Bonus: FREE warranty upgrade from 3 to 5 years with every product registration
    • TIP: You will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

Specifications

For Use With (Application) Anatomy Studies
Height (English) 94 cm
Height (Metric) 94 cm
Includes Hanging Stand
Mounting Hanging
Size Half Natural Size
Weight (Metric) 3.5 kg
Product Type Skeleton
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.