Learn More
Description
- Serves as a mini dry bath or heating block
- Designed specifically to maintain a stable, uniform temperature required to activate chemical reactions in rapid test strip cassettes or test tubes
Specifications
Specifications
| Capacity (Metric) | 0.2 mL |
| Chamber Material | Aluminum |
| CO2 Sensor Technology | No Sensor |
| Material | Plastic |
| No. of Places | 15 |
| Relative Humidity | <80% |
| Temperature Range (Metric) | Up to 100°C |
| Type | Mini Dry Bath Incubator |
| Voltage | 24 VDC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.