Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mini Low Temperature Refrigerated Incubator, 18 L
SCI_ED

Catalog No. S42807 Shop All Fisherbrand Products
Change view
Click to view available options
Voltage:
100/240 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S42807 100/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S42807

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Temperature Range: 17°C to 40°C

  • Space saving design, ideal for small volumes of samples
  • Peltier heating and cooling for a wide range of applications
  • Easy to use digital controller
  • Internal light
  • Includes 2 Stainless Steel shelves
  • 2 year warranty
  • cCSAus certification
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.65 cu. ft.
Capacity (Metric) Shelf 2 kg
Description Footprint: 0.12 sqm / 1.3 ft2, Chamber Volume: Approx. 18L / 0.65 ft3
Capacity (Metric) 18 L
Convection Type Mechanical
No. of Shelves 2 std./3 max.
Plug Type Nema 5-15 US
Temperature Range (Metric) 17°C to 40°C
Type Refrigerated Incubator
Temperature Uniformity
  • Spatial Temperature Deviation at 37°C: ±1.2°C
  • Temperature Deviation Over Time at 37°C: ±0.2°C
Dimensions (D x W x H) Interior Chamber: 290 x 180 x 310 mm (11.4 x 7.1 x 12.2 in.)
Dimensions (L x W x H) 470 x 260 x 415 mm
Width (English) 10.2 in.
Width (Metric) 260 mm
Height (English) 16.3 in.
Height (Metric) 415 mm
Weight (English) 15.9 lb.
Weight (Metric) 7.2 kg
Electrical Requirements 45 w
Voltage 100/240 V
Amperage 0.45 to 0.85 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.