Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Mini Motor with Alligator Clips
GREENER_CHOICESCI_ED

Catalog No. S01265 Shop All Supertek Scientific Products
Change view
Click to view available options
Voltage:
1.5 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S01265 1.5 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01265 Supplier Supertek™ Supplier No. PH50201/3S3
  • $2.74
    $2.65 / Each of 1

    Save $0.09

    3% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Mini Motor with Alligator Clips is a component part of many Supertek kits.

  • Pre-assembled Mini Motor with Alligator Clips
  • Operates on 1.5V or 3V DC.
  • RPM is between 7000 and 11000
  • Comes with 12 inch red and black leads
  • Ages 7 plus

Specifications

For Use With (Equipment) Electricity Kit
Length (English) 12 in.
Length (Metric) 30.5 cm
Material Steel
Voltage 1.5 V
Product Type Mini Motor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.