Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mini Plate Spinner

Catalog No. 14100144 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Mini Plate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
14-100-144 Mini Plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-100-144
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifically designed for quick and easy centrifugation of samples

  • Two standard microplates are loaded through an opening in the top of the unit
  • Sealed plates are loaded vertically and surface tension keeps samples in place so there is no danger of spilling sample
  • Once the lid is closed, the rotor quickly accelerates to 2,500 rpm
  • Pressing the open button engages the friction brake and brings the rotor to a rapid stop
  • For temperature sensitive applications, the Plate Spinner may be used in a cold room
  • Exceptionally small footprint with rotor designed for rapid start to stop
  • This is 110-230 V international voltage, the unit is provided with US, EU and UK plugs
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 Plates
Max. Speed 2,500 rpm
Max. RCF 500 x g
Refrigerated No
Includes Power Cord
Dimensions (L x W x H) Exterior 7.5 x 8.6 x 7.3 in.
Net Weight 5.7 lb.
For Use With (Application) PCR Plates or Microplates
Frequency 56/60 Hz
Voltage 100/240 V
Product Type Mini Plate
Temperature Range (Metric) 5°C to 40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.