Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Revolutionary Science™ Mini Pro Water Bath, 0.5 L
SCI_ED

Catalog No. S99600 Shop All Revolutionary Science Products
Change view
Click to view available options
Capacity (Metric):
0.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S99600 0.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99600 Supplier Revolutionary Science™ Supplier No. RSPB50
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Mini Pro Water Bath Model RS-PB-50 can be used to simply keep media warm or for other general-purpose laboratory applications.

  • Comes equipped with a heating indicator light and temperature regulator control knob
  • A fraction of the cost of other water baths that offer the same capabilities
  • Wide flange extends over the top edge of the chamber to prevent water from leaking into and damaging the electronics
  • Extra-wide base keeps bath from tipping over
  • Equipped with a grounded power cord
  • Rugged exterior resistant to dents and cracks

Specifications

Controller Type Analog
Capacity (Metric) 0.5 L
Temperature Range Ambient to 100°C
For Use With (Application) General purpose laboratory application
Temperature Accuracy ±2°C
Warranty 2 Years, repair or replacement.
Height (English) 4.5 in.
Height (English) Interior 2.6 in.
Height (Metric) 114 cm
Height (Metric) Interior 6.5 cm
Diameter (Metric) 20.32 cm
Weight (English) 2.3 lb.
Weight (Metric) 1 kg
Voltage 120 V
Wattage 200 W
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.