Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mini Tube Rotator

Catalog No. 88861052 Shop All Fisherbrand Products
Change view
Click to view available options
Plug Type:
EU, UK, CN Plug
US Plug
Certifications/Compliance:
CE
cCSAus
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Certifications/Compliance
88-861-052 EU, UK, CN Plug CE
88-861-051 US Plug cCSAus
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 88-861-052
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

  • 2x 10/15mL paddle
  • 2x 5/7mL paddle
  • 2x 1.5/2mL paddle
  • 1x 50mL paddle

Can be utilized across a broad spectrum of scientific disciplines,including, but not limited to, molecular biology, clinical, and biochemistry

  • Small footprint
  • Digital RPM Display
  • Maintenance free motor with quiet operation
  • Paddles are easily adjustable/interchanged - Each paddle can be adjusted from 0-90 degrees
  • Achieve more effective mixing with 'agitation' mode
  • Agitation will occur at every 40 degrees in the rotation cycle
  • Combination of rotation and oscillation provides more effective mixing
  • Extra paddles available

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Rocking Angle 0 to 10°
Rotating Angle 360°
Speed Control Accuracy ±1 rpm
Speed Range 10 to 40 rpm
Voltage 100/240 V
Temperature Range (Metric) 4°C to 40°C
Holds 84 x 0.5 mL/0.8 mL Tubes, 60 x 1.5 mL/2.0 mL Tubes, 28 x 5 mL/7 mL Tubes, 28 x 10 mL/15 mL Tubes, 6 x 50 mL Tubes
Product Type Mini Tube Rotator
Certifications/Compliance CE
Plug Type EU, UK, CN Plug
Model Fisherbrand Mini Tube Rotator
No. of Positions
  • 84 x 0.5/0.8mL tubes
  • 60 x 1.5/2.0mL tubes
  • 28 x 5/7mL tubes
  • 28 x 10/15mL tubes
  • 6 x 50mL tubes
Warranty and Service Offering 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.