Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Mini Vortex Mixer Universal

Catalog No. 361057500
Change view
Click to view available options
Mini Vortex Mixer Universal; Color: Blue and Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
36-105-7500 Mini Vortex Mixer Universal; Color: Blue and Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Before operating the mini vortexer unit for the first time, please read the instruction manual carefully. The manual contains important information, safeguards, and operating instructions.
Catalog No. 36-105-7500 Supplier Heathrow Scientific™ Supplier No. 120598
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Before operating the mini vortexer unit for the first time, please read the instruction manual carefully. The manual contains important information, safeguards, and operating instructions.

The Mini Vortexer's small footprint with maximum power offers immediate vortex shaking for a variety of tube sizes. A simple, touch start operation enables exceptional mixing performance using one hand.

  • ABS and silicone materials to resist most commonly used chemicals
  • Low profile design and small footprint (only 4.3 in. wide) save valuable space on a bench top and in fume hoods
  • Rapid vortex action saves time and enables quick mixing of samples
  • Modern design allows easy one handed touch start operation and shaking stops when the tube is lifted
  • When performing repetitive procedures, a low activation force helps prevent user fatigue
  • Maintenance free design and 5 year warranty helps reduce the cost of ownership
  • Stable platform reduces the chance of dropping a sample during operation
  • Quiet operation and low vibration helps users stay focused
  • U.S. and E.U. Utility Patent Pending, U.S. Design Patent No. D814,045

Specifications

Orbit 6 mm
Speed Range 4500 rpm
Electrical Requirements 100/240 V
Voltage 100/240 V
Wattage 7.8 W
Amperage 0.3 A
Holds Tubes
Tube Capacity Up to 50 mL
Product Type Touch Vortexer
Plug Type 4 interchangeable
Frequency 50/60 Hz
Material ABS Plastic Base, ABS Platform
Depth (English) 2.9 in.
Depth (Metric) 75 mm
Dimensions (L x W) 5.1 x 4.3 in.
Height (English) 3 in.
Height (Metric) 7.62 cm
Length (English) 5.1 in.
Length (English) Platform 5.2 in.
Length (Metric) 12.95 cm
Length (Metric) Platform 132 mm
Width (English) 4.3 in.
Width (English) Platform 4.4 in.
Width (Metric) 10.92 cm
Width (Metric) Platform 110 mm
Shipping Weight (English) 2.78 lb.
Shipping Weight (Metric) 1.25 kg
Weight (English) 2 lb.
Weight (Metric) 0.09 kg
Color Blue, Gray
Model Mini Vortexer
Includes 1 Mini Vortexer, 2 Silicone Caps, 1 low voltage/ double insulated power adapter with 4 interchangeable plugs
IP Rating IP54
Motor Type 12 VDC
Operating Modes Pressure Switch
Warranty and Service Offering 5 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.