Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Miniature Circuit Breaker Lockouts with Pin Out Wide

Catalog No. 19104240 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-240 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-240 Supplier Brady™ Supplier No. 90848
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Brady™ Miniature Circuit Breaker Lockout Devices: Miniature Circuit Breaker Lockouts are a safe and effective method for locking out miniature circuit breakers, commonly used in European and Asian equipment.

  • Miniature Circuit Breaker Lockouts require no tools for installation because the lockout is easily installed using the push button
  • Available for single and multi-pole breakers
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Specifications

Product Type Lockout Device
Color Red
Material Fiberglass-reinforced Nylon
Certifications/Compliance OSHA 1910.147
Depth (English) 0.54 in.
Dimensions (D x W x H) 0.54 x 0.95 x 1.64 in.
Height (English) 1.64 in.
Lockout Type Pin In Standard
Quantity 6 Pk.
Width (English) 0.95 in.
Width (Metric) 208.28 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.