Learn More
Greiner Bio-One MiniCollect™ PIXIE Heel Incision Safety Lancet
Shop All Siemens Healthineers ProductsDescription
- Ergonomic design with non-slip, textured surface
- Non-detachable safety tab to ensure no waste is left behind
- One-handed activation for ease of use
- Trigger orientation to minimize risk of tissue compression
Specifications
Specifications
| Disposable | Single-use |
| Quantity | 50 Pk., 200/Cs. |
| Color | Yellow |
| Depth (Metric) | 1 mm |
| Length (Metric) | 2.5 mm |
| Size | Newborn |
| Product Type | Heelstick Lancet |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.