Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Minigrip™ 2 MIL Plain ZIPPIT™ Reclosable Zipper Bags

Catalog No. 22306257
Change view
Click to view available options
Dimensions (L x W):
2 x 2 in.
10 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-306-257 10 x 12 in.
22-306-420 2 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-306-257 Supplier Minigrip™ Supplier No. MGZ2P1012
Add to Cart
Add to Cart
This item is not returnable. View return policy

Can be printed with logo or instructions, including bar code, in up to six PMS colors

  • Packed in easy-to-use DispenserBag™
  • Convenient packaging with ease to remove one bag at a time from center opening
  • Economical plain bags with reclosable zipper at top
  • Range of standard sizes
  • Thickness: 2mil

Specifications

Closure Type Zipper
Color Clear
Dimensions (L x W) 10 x 12 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.