Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Minigrip™ Nonwoven Black Garment Bags

Catalog No. p-3900259
Change view
Click to view available options
Length (English):
40 in.
54 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-310-059 40 in.
22-310-060 54 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-310-059 Supplier Minigrip™ Supplier No. PPZ40

Enables patients to neatly hang their clothing while in surgery and then take home a great reusable garment bag

  • Nonwoven
  • Available in two sizes

Specifications

Color Black
Disposable Single-use
For Use With (Application) Enables patients to neatly hang their clothing while in surgery
Material Non-woven Fabric
Dimensions (L x W) 40 x 24 in. (101.6 x 60.96cm)
Length (English) 40 in.
Width (English) 24 in.
Product Type Patient Garment Bag
Length (Metric) 101.6 cm
Width (Metric) 60.96 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.