Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Minigrip™ Patient Valuables Bag
SDP

Catalog No. 22310012 Shop All American Precision Plastics Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-310-012 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-310-012 Supplier Minigrip™ Supplier No. UFPVE912
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protects patient's valuables from theft or loss

  • Patented Press and Close™ tamper evident adhesive closure
  • Recordable area to list personal property
  • Dually sequentialed numbered bag and removable receipt

Specifications

Color Gray
For Use With (Application) Ideal to prevent patient valuables loss
Includes Sequentially numbered bag and receipt, writable area, security side seals and border pattern, detachable inventory list
Material Polyethylene (Heavyweight)
Thickness (English) 3 mil
Width (English) 9 in.
Height (English) 12 in.
Height (Metric) 30.48 cm
Weight (English) 25 lb.
Weight (Metric) 11.33 kg
Product Type Patient Valuables Envelope
Width (Metric) 22.86 cm
Thickness (Metric) 0.076 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.