Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Minigrip™ Plain White Drawstring Bags
SDP

Catalog No. 22310052 Shop All American Precision Plastics Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-310-052 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-310-052 Supplier Minigrip™ Supplier No. PLD14WHI
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For small to mid-size patient belonging needs

  • Can be used as a shoe bag to complement garment bags
  • Plain white (no printing)
  • Strong cotton drawstring
  • 2 mil thickness

Specifications

Closure Type Drawstring
Color White
For Use With (Application) Small to mid-size patient belonging needs and can also be used as shoe bag to compliment garment bags
Includes Strong cotton drawstring cord and 3 in. bottom gusset
Material Plastic
Thickness (English) 2 mil
Dimensions (L x W x H) 40.6 x 35.5 x 15.2 cm (16 x 14 x 6 in.)
Product Type Drawstring Bag
Thickness (Metric) 0.051 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.