Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Minigrip Polybags, 12 x 12 in, 2 Mil, Zipper, 1000/Pack

Catalog No. 501917057
Encompass

These reclosable polybags are manufactured from 100% virgin, high clarity polyethylene film, meeting FDA and USDA specifications. Designed for reuse, their zipper closure helps keep products clean and free from moisture.

  • Clear color
  • Two mil thickness for light to medium weight products
  • Zipper closure extends the width of the bag
  • Inside usable dimensions: 12 x 12 in
  • Package quantity: 1000 bags per pack

Catalog No. 50-191-7057 Supplier MSC Supplier No. 39566054
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These reclosable polybags are manufactured from 100% virgin, high clarity polyethylene film, meeting FDA and USDA specifications. Designed for reuse, their zipper closure helps keep products clean and free from moisture.

  • Clear color
  • Two mil thickness for light to medium weight products
  • Zipper closure extends the width of the bag
  • Inside usable dimensions: 12 x 12 in
  • Package quantity: 1000 bags per pack

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.