Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Minigrip™ Reclosable White Specimen Bags

Catalog No. 22310032
Change view
Click to view available options
Length (English):
3 in.
6 in.
10 in.
Width (English):
2 in.
4 in.
8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
22-310-032 6 in. 4 in.
22-310-034 10 in. 8 in.
22-310-031 3 in. 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-310-032 Supplier Minigrip™ Supplier No. MGZ2W0406
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Reclosable zipper lock bags

  • White block design with writable area
  • 2 mil thickness

Specifications

Closure Type Zip Seal
Thickness (English) 2 mil
Length (English) 6 in.
Width (English) 4 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.