Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Minigrip™ UV Guard™ UV Protection Bags

Catalog No. 22311215
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in. (30.48 x 30.48cm)
2 x 3 in. (5.08 x 7.62cm)
2.5 x 9 in. (6.35 x 22.86cm)
3 x 5 in. (7.62 x 12.70cm)
4 x 6 in. (10.16 x 15.24cm)
5 x 8 in. (12.7 x 20.32cm)
6 x 8 in. (15.24 x 20.32cm)
8 x 14 in. (20.32 x 35.56cm)
8 x 8 in. (20.32 x 20.32cm)
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-311-215 12 x 12 in. (30.48 x 30.48cm)
22-311-208 2.5 x 9 in. (6.35 x 22.86cm)
22-311-207 2 x 3 in. (5.08 x 7.62cm)
22-311-209 3 x 5 in. (7.62 x 12.70cm)
22-311-211 5 x 8 in. (12.7 x 20.32cm)
22-311-212 6 x 8 in. (15.24 x 20.32cm)
22-311-210 4 x 6 in. (10.16 x 15.24cm)
22-311-214 8 x 14 in. (20.32 x 35.56cm)
22-311-213 8 x 8 in. (20.32 x 20.32cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 22-311-215 Supplier Minigrip™ Supplier No. MGUV3P1212
Only null left
Add to Cart
Edge
Add to Cart

Prevent light-sensitive products from deterioration

  • Amber
  • With Color Line™ and premium zipper
  • Film contains UV blocker
  • Thickness of 3 mil
  • Available in different sizes

Compliance

USP XXII and USP XXIII procedure 66.1.

Specifications

Closure Type Premium Zipper
Color Amber
Material Polyethylene
Thickness (English) 3 mil
Dimensions (L x W) 12 x 12 in. (30.48 x 30.48cm)
Length (English) 12 in.
Width (English) 12 in.
Product Type UV Protection Bag
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.