Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alcor™ miniiSED™ Placement
SDP

Catalog No. 22000448
Change view
Click to view available options
For Use With (Equipment):
miniiSED™ Automated ESR Analyzer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
22-000-448 miniiSED™ Automated ESR Analyzer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-000-448 Supplier Alcor™ Supplier No. 11201017P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The miniiSED™ measurement of ESR is fast, accurate, and unaffected by variables associated with traditional methodologies, such as hematocrit. miniiSED™ utilizes photometric reading to quantify the Rouleaux formation, which is the earliest and most critical phase of sedimentation.

STAT results in 15 Seconds:
Simply insert the primary EDTA sample tube in the sample entry port and walk away. This ESR analyzer will have results ready for you in 15 seconds instead of 15 to 60 minutes as when using traditional methods of ESR testing. The miniiSED™ has a maximum throughput of 180 tests per hour.

Fully automated from primary EDTA tubes:
No more graduated pipettes, special cuvettes, duplicate sample tubes, or sample transfer disposables. No longer generating contaminated waste, miniiSED™ offers a decreased cost of ESR testing. In addition using closed-container sampling technology there is no staff exposure to patient sample.

100 μL sample volume:
The miniiSED™ requires a sample volume of only 100 microliters of whole blood. There is no need to waste time drawing two EDTA tubes or a designated disposable tube. The small sample volume makes the miniiSED™ the perfect ESR analyzer for pediatric and geriatric patients. Compatible with BD Microtainer™ MAP Microtubes.

Compact size:
The miniiSED™ saves you space on the lab bench or in the office. In fact the analyzer takes up about as much room as your office phone.

Positive patient identification via internal barcode reader:
The miniiSED's internal barcode reader assures all samples are correctly identified and tracked. The analyzer easily interfaces to LIS systems.

Specifications

Type ESR Analyzer, Placement Model
For Use With (Application) ESR Testing
For Use With (Equipment) miniiSED™ Automated ESR Analyzer
Certifications/Compliance FDA Class I
Includes miniiWASH™, miniiWASTE™, power supply
Depth (English) 10.4 in.
Depth (Metric) 26 cm
Height (English) 9.5 in.
Height (Metric) 24 cm
Width (English) 7.1 in.
Width (Metric) 18 cm
Frequency 50/60 Hz
Voltage 100 to 240 VAC
Weight (English) v
Weight (Metric) 4.45 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.