Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Minimum Essential Medium Eagle (Modified), with Earle's Salts and L-Glutamine, without Sodium

Catalog No. MP091010124 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
1 x 50 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP091010124 1 x 50 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP091010124 Supplier MP Biomedicals™ Supplier No. 091010124
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Minimum Essential Medium Eagle (Modified), with Earle's Salts and L-Glutamine, without Sodium, Powder

  • Minimum Essential Medium Eagle (Modified), with Earle's Salts and L-Glutamine, without Sodium Bicarbonate was originally prepared by Harry Eagle and is one of the most popular cell culture media
  • Minimum Essential Medium Eagle (Modified), with Earle's Salts and L-Glutamine, without Sodium Bicarbonate has demonstrated the ability to support a variety of normal and transformed cells in culture and contains Earle's Balanced Salts, which makes it suitable for use in atmospheres charged with CO2 gas.
  • It may be used to support the growth of a variety of suspension or adherent mammalian cells, including HeLa, BHK-21, 293, HEP-2, HT-1080, MCF-7, SP2/0, CHO. fibroblasts and primary rat astrocytes, with proper supplementation.
  • MEM serves as a general use medium ideal for the growth and maintenance of a wide range of mammalian cell types.
TRUSTED_SUSTAINABILITY

Specifications

Form Powder
Product Type Cell Culture Media
Quantity 1 x 50 L
pH pH (Before adjustment with Sodium Bicarbonate): 5.5 to 6.7; pH (After adjustment with Sodium Bicarbonate): 6.8 to 8.0
Content And Storage Store at +4°C.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.