Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson™ MiniScout™ Ultra Compact Porro Prism Binoculars, 7 x 18 mm
SDPSCI_ED

Catalog No. S98167 Shop All Carson Optical Products
Change view
Click to view available options
Magnification:
7x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S98167 7x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S98167 Supplier Carson™ Supplier No. JD718
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ultra-compact and lightweight portable sport binoculars that feature a center focus knob with an independent right diopter adjustment for maximum focusing flexibility.

  • Ultra-compact and lightweight sport binoculars are so portable, they can be taken virtually anywhere
  • Center focus knob with an independent right diopter adjustment for maximum focusing flexibility
  • Small enough to fit in a pocket or purse
  • Ideal for sporting events, concerts, and all outdoor activities

Specifications

Magnification 7x
Lens Coating Fully Coated
Optical Design Porro Prism
Diameter (Metric) Lens 18 mm
Height (English) 1.6 in.
Width (English) 4.1 in.
For Use With (Application) Concerts, Sporting Events, and Outdoor Activities
Includes Pouch, Wrist Strap, and Lens Cloth
Weight (English) 0.28 lb.
Field of View 489 ft. at 1000 yd.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.