Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 0.0205 in., Class ZZ, Minus, 1 ea.

Catalog No. 5000547738
Encompass

This Class ZZ pin gage is a high-precision measurement tool designed for NoGo inspection applications. It is constructed from 52100 tool steel with a black oxide finish, providing durability and high hardness for reliable performance in measurement tasks. Each gage is centerless lapped to ensure high-quality surface integrity.

  • Diameter of measurement is 0.0205 in.
  • Overall length is 2 in.
  • Tolerance of -0.0002 in. / +0.0000 in.
  • Hardness rating of 60 to 62 Rc
  • Surface finish of 10 micro inches or better
  • Includes a certificate of accuracy with NIST traceability

Catalog No. 50-005-47738 Supplier MSC Supplier No. 62262811
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ pin gage is a high-precision measurement tool designed for NoGo inspection applications. It is constructed from 52100 tool steel with a black oxide finish, providing durability and high hardness for reliable performance in measurement tasks. Each gage is centerless lapped to ensure high-quality surface integrity.

  • Diameter of measurement is 0.0205 in.
  • Overall length is 2 in.
  • Tolerance of -0.0002 in. / +0.0000 in.
  • Hardness rating of 60 to 62 Rc
  • Surface finish of 10 micro inches or better
  • Includes a certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.