Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ No-Go Pin Gauge, Steel, 0.0700 in. Diameter, 2 in. Length, 1 ea.

Catalog No. 5000510887
Encompass

This Class ZZ No-Go pin gauge is designed for precision inspection of holes and measuring device calibration. Crafted from high-quality steel with a black oxide finish, it offers durable performance with a hardness rating of RC 60/65. The gauge is manufactured to meet rigorous quality standards and includes documentation for traceability.

  • Class ZZ tolerance of 0.0002 in.
  • Overall length of 2 in.
  • Nominal diameter of 0.0700 in.
  • Surface finish of 10 microinch or better.
  • Round within 0.0001 in.
  • Hardness rating of RC 60/65.
  • Includes certificate of accuracy with NIST traceability.
  • Meets ISO 17025:2005 standards by A2LA.

Catalog No. 50-005-10887 Supplier MSC Supplier No. 78804846
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ No-Go pin gauge is designed for precision inspection of holes and measuring device calibration. Crafted from high-quality steel with a black oxide finish, it offers durable performance with a hardness rating of RC 60/65. The gauge is manufactured to meet rigorous quality standards and includes documentation for traceability.

  • Class ZZ tolerance of 0.0002 in.
  • Overall length of 2 in.
  • Nominal diameter of 0.0700 in.
  • Surface finish of 10 microinch or better.
  • Round within 0.0001 in.
  • Hardness rating of RC 60/65.
  • Includes certificate of accuracy with NIST traceability.
  • Meets ISO 17025:2005 standards by A2LA.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.