Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Minuteman™ Mercury Recovery Vacuum Systems
SDP

Catalog No. 18999974 Shop All Minuteman International, Inc. Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
0.34 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-999-974 0.34 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-974 Supplier Minuteman™ Supplier No. C8600611

missing translation for 'validMainframeMsg'

Includes

  • Model MRS-6 (6 gal.) includes a tool kit with smooth bore hose, plastic wand, round dusting brush and upholstery and crevice tools.
  • Model MRS-3 (15 gal.) includes a tool kit with smooth bore hose, plastic wand, antistatic spray, plastic plug set, 10 paper-bag seals, hose swivel, plastic tool adapter, tool basket and upholstery and crevice tools.

Safely recover mercury, mercury vapors, and mercury-contaminated particulates

Specially adapted critical filter vacuum system recovers liquid mercury and cleans mercury-contaminated dry and liquid soil and air. Feature AC/DC air-cooled motor which is also usable as a high performance, standard vacuum cleaner when the special filter modules are removed

Model MRS-6: 6-gal. tank

  • Designed to quickly clean up small volumes of mercury
  • Lightweight, stainless-steel tank
  • Equipped with charcoal filter, quick-change filter cartridge, paper collection bag, and 10 disposable paper bags and 10 plastic bags

Model MRS-3: 15-gal. tank

  • For use with larger-sized spills
  • Stainless-steel tank
  • Equipped with exclusive ULPA (Ultra Low Penetration Filter) filter; impact filter; charcoal filter; mercury trap; mercury separator; Dacron™ bag; and 12 impact filters, 12 filter protectors, 10 disposable bags and 10 plastic bags

Specifications

Voltage 115/220 V
Weight (Metric) 11 kg
Includes Tool Kit with Smooth Bore Hose, Plastic Wand, Round Dusting Brush and Upholstery and Crevice Tools
Weight (English) 24.5 lb.
Product Type Mercury Recovery Vacuum System
Capacity (English) 0.34 cu. ft.
Capacity (Metric) 0.01 m3/min.
Airflow Rate 95 cfm
Capacity (English) Tank 768 oz.
Capacity (Metric) Tank 23 L
Height (English) 25 in.
Height (Metric) 63 cm
Wattage 1480 W
Width (English) 21 in.
Width (Metric) 53 cm
Water Lift 88 in.
Model MRS-6
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.