Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Minuteman Floor Burnisher, 20 in, 1500 RPM, 1 ea

Catalog No. 502869203
Encompass

This electric floor burnisher is designed for high-speed floor maintenance, offering efficient polishing and restoration for various hard floor surfaces. Its robust design ensures consistent performance and durability in commercial and industrial settings.

  • Features a 20 inch cleaning width
  • Equipped with a 1.5 hp motor
  • Provides a brush speed of 1500 RPM
  • Operates at 15 amp
  • Constructed with aluminum housing
  • Includes a 75 ft. power cord
  • Designed with a deadman switch for safety

Catalog No. 50-286-9203 Supplier MSC Supplier No. 54823968
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electric floor burnisher is designed for high-speed floor maintenance, offering efficient polishing and restoration for various hard floor surfaces. Its robust design ensures consistent performance and durability in commercial and industrial settings.

  • Features a 20 inch cleaning width
  • Equipped with a 1.5 hp motor
  • Provides a brush speed of 1500 RPM
  • Operates at 15 amp
  • Constructed with aluminum housing
  • Includes a 75 ft. power cord
  • Designed with a deadman switch for safety

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.